Motion
HA ST-STL200
HA ST-STL200 1 1/4 to 2 1/2 in. Size Range 304 Stainless Steel Handle Set for Quick-Acting Coupling
MI ITEM #07315605
MFR #HA ST-STL200
Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HA ST-STL200 1 1/4 to 2 1/2 in. Size Range 304 Stainless Steel Handle Set for Quick-Acting Coupling
MI ITEM #07315605
MFR #HA ST-STL200

Mfr description
HAST-STL200 ARMS & PINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.81/each

Specifications

Dimensions

  • Weight
    0.16 lb

Details

  • Manufacturer Upc Number
    822353033708
  • Material
    304 Stainless Steel
  • Type
    Handle Set
  • UPC_NO
    822353033708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)