Motion
MY2HT25G-250H-M9PSAPC

SMC CORP OF AMERICA
MY2HT25G-250H-M9PSAPC

Cylinder, Rodless
Mi Item #07315656
MFR #MY2HT25G-250H-M9PSAPC
Price$1,370.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT25G-250H-M9PSAPC

Cylinder, Rodless
Mi Item #07315656
MFR #MY2HT25G-250H-M9PSAPC

Mfr description
MY2HT25G-250H-M9PSAPC CYLINDER, RODLESS
  • Bore sizes: 16, 25, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m
  • Overall Height
    37 mm
  • Overall Length
    460 mm
  • Overall Width
    123 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    250 mm

Details

  • Additional Details
    The MY2H Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. The enhanced design offers a 30% lower profile compared to the MY1H. The integrated high precision linear guide improves positioning accuracy and repeatability and is available in either single axis or double axis for increased rigidity. The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    G
  • Guide Type
    Linear Guide - Double Axis
  • Lead Wire Prewire Connector
    SAPC - (0.5 m Cord Length, M8-3 Pin Connector)
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY2B25-PS
  • Series
    MY2
  • Stroke Adjuster Type
    H = (Left: High Load Shock Absorbers + Adjustment Bolts), (Right: High Load Shock Absorbers + Adjustment Bolts)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)