Motion
CNBE-16-SB

CARTER MFG CO
CNBE-16-SB

Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1875 in Stud Dia, 0.6250 in Stud Length
MI ITEM #07315849
MFR #CNBE-16-SB
Your Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBE-16-SB

Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1875 in Stud Dia, 0.6250 in Stud Length
MI ITEM #07315849
MFR #CNBE-16-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.02/each(List $50.02)

Overview

Mfr description
CNBE-16-SB 1/2" OD NEEDLE CF ECC. SEAL

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    0.3700 in
  • Head Type
    Hex Head
  • Hex Size
    1/8 in
  • Thread Length
    0.2500 in
  • Radial Dynamic Load Capacity
    790 lbf
  • Radial Static Load Capacity
    680 lbf
  • Torque
    7.5 in/lb
  • Eccentric Stud Diameter
    0.1900 in
  • Eccentricity
    0.010 in
  • Lube Size
    1/8 in
  • Male Thread Size
    10-32
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text