Motion
SC-16-SB
Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1875 in Stud Dia, 0.6250 in Stud Length, Sealed
MI ITEM #07315925
MFR #SC-16-SB
Price$155.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1875 in Stud Dia, 0.6250 in Stud Length, Sealed
MI ITEM #07315925
MFR #SC-16-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.58/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.1900 in
  • Hex Size
    1/8 in
  • Lube Size
    1/8 in
  • Male Thread Size
    10-32
  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.1875 in
  • Stud Length  
    0.6250 in
  • Thread Length
    0.2500 in
  • Torque
    4 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    300 lbf
  • Radial Static Load Capacity
    610 lbf
  • Roller Shape
    Flat

Overview

Mfr description
SC16-SB 1/2" OD NEEDLE CF STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text