Motion
CCNB-20-NS

CARTER MFG CO
CCNB-20-NS

Crowned Cam Follower - 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length
MI ITEM #07315972
MFR #CCNB-20-NS
List Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-20-NS

Crowned Cam Follower - 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length
MI ITEM #07315972
MFR #CCNB-20-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.90/each for your price

Overview

Mfr description
CCNB-20-NS

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Slotted Head
  • Thread Length
    0.3120 in
  • Radial Dynamic Load Capacity
    1085 lbf
  • Radial Static Load Capacity
    930 lbf
  • Torque
    17.5 in/lb
  • Eccentric Stud Diameter
    0.2500 in
  • Lube Size
    1/8 in
  • Male Thread Size
    1/4-28
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text