Motion
CCNBH-20-S

CARTER MFG CO
CCNBH-20-S

Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 0.7500 in Stud Length, Sealed
Mi Item #07316023
MFR #CCNBH-20-S
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBH-20-S

Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 0.7500 in Stud Length, Sealed
Mi Item #07316023
MFR #CCNBH-20-S

Mfr description
CCNBH-20-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.33/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.3130 in
  • Lube Size
    1/8 in
  • Male Thread Size
    5/16-24
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Stud Length  
    0.7500 in
  • Thread Length
    0.3120 in
  • Torque
    45 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2480 lbf
  • Radial Static Load Capacity
    955 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)