Motion
R412020806

AVENTICS
R412020806

R412020806
Mi Item #07316123
MFR #R412020806
Price$364.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020806

R412020806
Mi Item #07316123
MFR #R412020806

Mfr description
R412020806 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.42/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Overall Width
    2.4800 in, 63 mm
  • Pull Force At 100 Psi
    1765 N
  • Push Force At 100 Psi
    1960 N
  • Rod - Thread Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Clean Series
    No
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Maximum Applied Force
    1960 N
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145.04 psi
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Adjustable Cushioning, Heat Resistant, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    RPC
  • Special Applications
    Heat resistant
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)