Motion
CQ2A40TNR-40DZ-XC6

SMC CORP OF AMERICA
CQ2A40TNR-40DZ-XC6

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07316130
MFR #CQ2A40TNR-40DZ-XC6
Price$81.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A40TNR-40DZ-XC6

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07316130
MFR #CQ2A40TNR-40DZ-XC6

Mfr description
CQ2A40TNR-40DZ-XC6 PNEU CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Water Resistant
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC6
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Both ends tapped
  • Options
    Stainless Steel Piston Rod & End Nut
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)