Motion
R412020687

AVENTICS
R412020687

R412020687
MI ITEM #07316143
MFR #R412020687
Price$133.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020687

R412020687
MI ITEM #07316143
MFR #R412020687

Mfr description
R412020687
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.49/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Elastic Cushioning
  • Auto-Switch
    Yes
  • Body Option
    Piston with magnet
  • Body Type
    compact type
  • Compact Cylinder Type
    Compact
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Round cylinder
  • Cylinder Suffix
    BAS
  • Magnet
    With Magnet
  • Maximum Applied Force
    505 N
  • Mounting Thread
    M10x1.25
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145.04 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Atex Optional, Piston With Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    RPC
  • Special Applications
    ATEX optional
  • Type
    Round cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)