Motion
ARG40K-N03G1-Z

SMC CORP OF AMERICA
ARG40K-N03G1-Z

Standard Air Regulator - NPT 0.3750 Port
Mi Item #07316217
MFR #ARG40K-N03G1-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG40K-N03G1-Z

Standard Air Regulator - NPT 0.3750 Port
Mi Item #07316217
MFR #ARG40K-N03G1-Z

Mfr description
ARG40K-N03G1-Z REGULATOR, GAUGE-HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8 NPT

Details

  • Fluid Comp
    Air
  • Included Options
    Backflow Function, Name Plate, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Angle
    0 °
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)