1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80653 7/16 HEX BIT 3/8 DR
1/2" Drive, 7/16" Hand Hex Bit Socket 2-1/2" OAL, 1.49" Bit Length
MI ITEM #
07316304
MFR #
80653 7/16 HEX BIT 3/8 DR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80653 7/16 HEX BIT 3/8 DR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80653 7/16 HEX BIT 3/8 DR
1/2" Drive, 7/16" Hand Hex Bit Socket 2-1/2" OAL, 1.49" Bit Length
MI ITEM #
07316304
MFR #
80653 7/16 HEX BIT 3/8 DR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80653 7/16 HEX BIT 3/8 DR
Specifications
Drive Size
1/2 in
Overall Length
2-1/2 in
Tool Type
Hex Bit Socket
PSC Code
5120
Hex Size
7/16 in
BitLength
1.490 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought