Motion
129-0513-002
Hydraulic Geroler Spool Valve Motor - J-Series, 0.79 in³/r
MI ITEM #07316353
MFR #129-0513-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J-Series, 0.79 in³/r
MI ITEM #07316353
MFR #129-0513-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
129-0513-002 HYD MOTOR
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance

Specifications

  • Series
    J-Series
  • Displacement
    0.79 in³/r
  • Maximum RPM-Continuous
    1575 rpm
  • Continuous Flow Rate
    21 L/min
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    9/16–18 UNF-2B
  • Shaft Type
    Straight
  • Seal Type
    None
  • Actual Port Type
    .5625-18 UNF-2B SAE O-Ring Ports Side Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    2 Bolt: Dia. 62.99 [2.480] x 2,0 [.08] Pilot 10,36 [.408] Mounting Holes on 80,0 [3.150] Dia. Bolt Circle
  • Overall Height
    2.53 in
  • Overall Length
    5.06 in
  • Overall Width
    2.38 in
  • Intermittent Pressure
    165 bar
  • Weight
    4.60 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .5625-18 UNF-2B SAE O-Ring Ports Side Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought