Motion
NCDGBA40-3350-X142US

SMC CORP OF AMERICA
NCDGBA40-3350-X142US

Round Body Repairable Cylinder -
Mi Item #07316466
MFR #NCDGBA40-3350-X142US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA40-3350-X142US

Round Body Repairable Cylinder -
Mi Item #07316466
MFR #NCDGBA40-3350-X142US

Mfr description
NCDGBA40-3350-X142US
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Made to Order
    Yes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)