Motion
TFP1289JA BT50

KRAFT POWER
TFP1289JA BT50

Fluid Coupling - Size: 17, 520 mm O.D., 150 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, KRG Series
Mi Item #07316476
MFR #TFP1289JA BT50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1289JA BT50

Fluid Coupling - Size: 17, 520 mm O.D., 150 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, KRG Series
Mi Item #07316476
MFR #TFP1289JA BT50

Mfr description
17KRG FLUID CPLG BORED 3 3/8"/50 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-3/8 in X 50 mm
  • Coupling Outside Diameter
    520 mm
  • Fluid Coupling Size Code
    17

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Max Horsepower
    150 hp
  • Max Rpm
    1800 rpm
  • Mounting Type
    Elastomeric Coupling
  • Series
    KRG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)