Motion
D6602-SP-L18-L18-L18

BRENNAN INDUSTRIES INC
D6602-SP-L18-L18-L18

USA Sealing Hydraulic Fitting
Mi Item #07316624
MFR #D6602-SP-L18-L18-L18
Price$57.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-SP-L18-L18-L18

USA Sealing Hydraulic Fitting
Mi Item #07316624
MFR #D6602-SP-L18-L18-L18

Mfr description
L18MBT-L18FMSP-L18MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.81/each

Specifications

Dimensions

  • End 1 Size
    18 mm
  • End 2 Size
    18 mm
  • Hex Body
    24.0
  • Overall Length
    40.5
  • Thread Size 2
    M26X1.5

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    18 mm Bite-Type (3 Sides)
  • End 1 Style
    Bite-Type
  • Plating
    ZINC NICKEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)