Motion
65064
Screwdrivers and Nut Drivers - 1/4 in, 5/16 in Hex Size, 3-5/8 in Shank Length, 8 in Overall Length
Mi Item #07316644
MFR #65064
Price$25.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - 1/4 in, 5/16 in Hex Size, 3-5/8 in Shank Length, 8 in Overall Length
Mi Item #07316644
MFR #65064

Mfr description
65064 2 IN 1 HEX HEAD SDRIVER
  • 1/4-Inch and 5/16-Inch six-point hex nut drivers
  • Powerful magnets for maximum fastener-retention
  • Solid build quality - feels like a conventional nut driver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.11/each

Specifications

Dimensions

  • Height
    1.25 in
  • Hex Size
    1/4 in, 5/16 in
  • Length
    8.06 in
  • Overall Length
    8 in
  • Shank Length
    3-5/8 in
  • Width
    1.25 in

Details

  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)