Specifications
Details
- Case Quantity60 case
- Filtration StandardP100
- Manufacturer Upc Number50051131371731
- Other Comfort Design FeaturesOr The 3M Scott Av-3000 Sureseal Or Av-3000 Ht, 6500, 7500, 7800S Or Ff-400 Series, Advanced Electret Media (Aem) Is Designed To Provide Lightweight, Bayonet-Style Connection Fits A Wide Range Of Compatible Half And Full Facepiece 3M Reusable Respirators, Easy Breathing Comfort, Filters Can Help Reduce Inhalation Exposures To Certain Airborne Biological Particles, Flame Resistant, Niosh Approved For Environments Containing Certain Oil And Non-Oil Based Particles, Quarter Turn Twist For A Quick And Easy Installation, Use For Protection In Hazardous Environments For Workplace/Occupational Use Only, Use With Niosh Approved 3M Half And Full Facepiece Reusable Respirator 6000
- Series6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500
- UPC_NO50051131371731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)