Motion
19250000A

MA FORD MFG
19250000A

19250000A
Mi Item #07316884
MFR #19250000A
Price$250.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
19250000A

19250000A
Mi Item #07316884
MFR #19250000A

Mfr description
95732 1/2 TUFFCUT GP, MULTI-FLUTE,
  • multi-flute
  • carbide
  • coated with ALtima®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.61/each

Specifications

Dimensions

  • Helix Angle
    20 °
  • Length of Cut
    1/2
  • Length Type
    Stub
  • Mill Diameter
    1/2
  • Overall Length
    2-1/2
  • Shank Diameter
    1/2

Details

  • Center Cutting
    yes
  • Chipbreaker
    yes
  • Coolant Delivery
    external
  • Cutting Direction
    RH
  • End Shape
    Square
  • End Type
    Square
  • Extended Reach
    No
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes
    4
  • Series
    192
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604957320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)