Motion
I-14A
KNUCKLE JOINT, SGL
MI ITEM #07316902
MFR #I-14A
Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KNUCKLE JOINT, SGL
MI ITEM #07316902
MFR #I-14A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.45/each

Specifications

Dimensions

  • Bore Diameter
    140 mm

Details

  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Hardware Type
    Rod Eye
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Knuckle Joint
  • Series
    CS1
  • Type
    Tie-Rod

Overview

Mfr description
I-14A KNUCKLE JOINT, SGL
  • Double & single knuckle joints
  • Applicable to 125mm, 140mm and 160mm bore sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought