Motion
D40B23H
Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, Steel Material
Mi Item #07316921
MFR #D40B23H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, Steel Material
Mi Item #07316921
MFR #D40B23H

Mfr description
D40B23H BORED 1 IN KW 2SS SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    3.3514 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    3.9380 in
  • Pitch Diameter
    3.672 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    3.938 in
  • Storage Dimension Width
    3.938 in
  • Weight
    3.52 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007205
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)