Motion
CNBH-36-SB

CARTER MFG CO
CNBH-36-SB

Flat Cam Follower - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length, Sealed, Bearing Steel Material
Mi Item #07317001
MFR #CNBH-36-SB
Price$49.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBH-36-SB

Flat Cam Follower - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length, Sealed, Bearing Steel Material
Mi Item #07317001
MFR #CNBH-36-SB

Mfr description
CNBH-36-SB 1 1/8" OD NEEDLE HD CF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.08/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.6250 in
  • Hex Size
    1/4 in
  • Lube Size
    3/16 in
  • Male Thread Size
    5/8-18
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Torque
    325 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6120 lbf
  • Radial Static Load Capacity
    2225 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Stud Material
    Bearing Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)