Motion
CDQMB25-45-M9PZ

SMC CORP OF AMERICA
CDQMB25-45-M9PZ

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #07317019
MFR #CDQMB25-45-M9PZ
Price$172.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB25-45-M9PZ

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #07317019
MFR #CDQMB25-45-M9PZ

Mfr description
CDQMB25-45-M9PZ
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    Z - (5 m)
  • Stroke
    45 mm

Details

  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    US
  • Cylinder Series
    CQM
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)