Motion
VV5QC11-03C4SD6EA2

SMC CORP OF AMERICA
VV5QC11-03C4SD6EA2

Vv5qc11-sd6, 1000 Series, Base Mounted Manifold, Plug-in, Serial Transmission, Fieldbu System (ex600) - 4/5 Way, Manifold, 3/8 in
Mi Item #07317142
MFR #VV5QC11-03C4SD6EA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-03C4SD6EA2

Vv5qc11-sd6, 1000 Series, Base Mounted Manifold, Plug-in, Serial Transmission, Fieldbu System (ex600) - 4/5 Way, Manifold, 3/8 in
Mi Item #07317142
MFR #VV5QC11-03C4SD6EA2

Mfr description
VV5QC11-03C4SD6EA2
  • Base mount EX600 type plug-in manifold for VQC1000 valves
  • Protective enclosure conforms to IP67 for protection fromdust and moisture
  • DeviceNet, PROFIBUS DP, EtherNet/IP, EtherCAT and CC-Link fieldbus protocols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    US
  • Flow Direction
    4/5 Way
  • For Use With Series
    VQC5000
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4/5
  • Number Of Stations
    3
  • Piping Type
    Manifold
  • Series
    VQC
  • Standards Met
    IP67
  • Unit Specification
    Manifold
  • Valve Series
    VQC5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)