Motion
SC-40-SB
Flat Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed
MI ITEM #07317293
MFR #SC-40-SB
Price$193.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed
MI ITEM #07317293
MFR #SC-40-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.68/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.5000 in
  • Hex Size
    1/4 in
  • Lube Size
    3/16 in
  • Male Thread Size
    1/2-20
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Stud Length  
    1.2500 in
  • Thread Length
    0.6250 in
  • Torque
    87.5 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2300 lbf
  • Radial Static Load Capacity
    3530 lbf
  • Roller Shape
    Flat

Overview

Mfr description
SC40SB 1 1/4" OD NEEDLE CF STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text