Motion
66253013792

NORTON ABRASIVES
66253013792

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #07317323
MFR #66253013792
List Price$230.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253013792

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #07317323
MFR #66253013792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.74/each for your price

Overview

Mfr description
66253013792 8 X 3/4 X 1-1/4 3SGP46-JVH
  • Exceptionally high-performance ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; double rough stock removal rate vs. conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Recommended for: narrow area of contact, high grinding forces and very difficult to grind steels that have a very high hardness or tensile strength
  • Best choice for high productivity, low total per-part grinding cost

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Ceramic Alumina
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    3600 rpm
  • UPC_NO
    66253013792
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text