Motion
0794
DC Drive - 7/16 hp, 5/8 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-10 Rated, 50/60 Hz, NEMA 1
Mi Item #07317348
MFR #0794
Price$608.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 7/16 hp, 5/8 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-10 Rated, 50/60 Hz, NEMA 1
Mi Item #07317348
MFR #0794

Mfr description
0794 CONTROLLER
  • Input 115 VAC, 50/60 Hz, 1-phase. Output 0-130 VDC
  • Filtered DC output for cooler motor operation, longer brush life, lower audible noise, and wider speed range
  • Forward-Brake-Reverse (FBR) switch for dynamic braking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$608.35/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    Rated for continuous operation in 40°C ambient with no additional heat sink. Drives Bodine 90VDC, 130VDC and 90/130VDC rated PMDC gearmotors and motors. Drives 90V "SCR duty" and 130V "PWM duty" permanent magnet DC motors made by other manufacturers.
  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Continuous Current
    3.7 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-10
  • Enclosure Type
    NEMA 1
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog
  • Horsepower
    5/8 hp, 7/16 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    7/16 hp @ 90V / 5/8 hp @ 130V
  • Peak Current
    7.1 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)