Motion
7315 BEM1/S0VQ335

SKF
7315 BEM1/S0VQ335

75 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #07317430
MFR #7315 BEM1/S0VQ335
Price$772.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7315 BEM1/S0VQ335

75 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #07317430
MFR #7315 BEM1/S0VQ335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$772.04/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    7.648 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7315 BEM1/S0VQ335 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570592474
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570592474

Overview

Mfr description
7315 BEM1/S0VQ335 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought