Motion
CCNBH-44-S

CARTER MFG CO
CCNBH-44-S

Crowned Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length
Mi Item #07317442
MFR #CCNBH-44-S
Price$70.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBH-44-S

Crowned Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length
Mi Item #07317442
MFR #CCNBH-44-S

Mfr description
CCNBH-44-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.10/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.7500 in
  • Lube Size
    3/16 in
  • Male Thread Size
    3/4-16
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.2500 in
  • Thread Length
    0.6250 in
  • Torque
    625 in/lb

Details

  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    3930 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)