Motion
XLS314ASGC3

NTN
XLS314ASGC3

Radial/deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 4.7500 in OD, 0.7500 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07317585
MFR #XLS314ASGC3
Price$860.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS314ASGC3

Radial/deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 4.7500 in OD, 0.7500 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07317585
MFR #XLS314ASGC3

Mfr description
XLS3-1/4ASGC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.60/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter  
    4.7500 in
  • Overall Width  
    0.7500 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLS3-1/4ASGC3 BEARING
  • Internal Clearance
    C3
  • Long Description
    The XLS314ASGC3 is a 3.2500 in bore radial/deep groove ball bearing with 4.7500 in OD, 0.7500 in width, straight design, open type.
  • Manufacturer Catalog Number
    XLS314ASGC3
  • Manufacturer Upc Number
    4547359510959
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)