Motion
CNBH-44
Flat Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length
MI ITEM #07317603
MFR #CNBH-44
List Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length
MI ITEM #07317603
MFR #CNBH-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.39/each for your price

Overview

Mfr description
CNBH-44

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Slotted Head
  • Thread Length
    0.6250 in
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    3930 lbf
  • Torque
    625 in/lb
  • Eccentric Stud Diameter
    0.7500 in
  • Lube Size
    3/16 in
  • Male Thread Size
    3/4-16
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text