Motion
D-H7BSBPC
Pneumatic Auto Switch - Band Mounting Type, Connector Electrical Connection
Mi Item #07317667
MFR #D-H7BSBPC
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Connector Electrical Connection
Mi Item #07317667
MFR #D-H7BSBPC

Mfr description
D-H7BSBPC INLINE SOLID 2 WIRE BAND
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.74/each

Specifications

Dimensions

  • Weight
    140 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Connector
  • Mounting Type
    Band
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)