1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LOR 168 V
8.0000 in Bore, Aluminium Material, 225.17 mm OD, 1.0000 in Overall Width
MI ITEM #
07317731
MFR #
LOR 168 V
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LOR 168 V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LOR 168 V
8.0000 in Bore, Aluminium Material, 225.17 mm OD, 1.0000 in Overall Width
MI ITEM #
07317731
MFR #
LOR 168 V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
8.0000 in
Outside Diameter
225.17 mm
Overall Width
1.0000 in
Width
1.0000 in, 25.40 mm
Details
Material
Aluminium
Product Type
Bearing Seals
Series
SAF/SAW
Overview
Mfr description
LOR 168 V SEAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought