Motion
CNB-52-SB

CARTER MFG CO
CNB-52-SB

Flat Cam Follower - 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length
MI ITEM #07317813
MFR #CNB-52-SB
Your Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNB-52-SB

Flat Cam Follower - 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length
MI ITEM #07317813
MFR #CNB-52-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.63/each(List $69.54)

Overview

Mfr description
CNB-52-SB 1 5/8" OD NEEDLE CF SEAL HEX

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    5/16 in
  • Thread Length
    0.7500 in
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4840 lbf
  • Torque
    325 in/lb
  • Eccentric Stud Diameter
    0.6250 in
  • Lube Size
    3/16 in
  • Male Thread Size
    5/8-18
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text