Motion
15X24X7B1N

FREUDENBERG NOK
15X24X7B1N

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - Solid, 15 mm Shaft Dia., 24 mm OD, 7 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07317941
MFR #15X24X7B1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
15X24X7B1N

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - Solid, 15 mm Shaft Dia., 24 mm OD, 7 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07317941
MFR #15X24X7B1N

Mfr description
40412985 B1FUD1 15.0X 24.0X 7.0 902
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing for especially firm and precise seating in the bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    24 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    15 mm
  • Weight
    0.0102 lbs

Details

  • Construction Description
    NITRILE METAL OD, SINGLE LIP
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Description Keyword
    oil seal; Simmering; Freudenberg oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    72 Durometer
  • Hardness
    72 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    72 NBR 902
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    15X24X7B1N
  • Manufacturer Upc Number
    750886442875
  • ManufacturerName (description attribute)
    Freudenberg-NOK Sealing Technologies
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    NITRILE METAL OD, SINGLE LIP
  • Series
    B1
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Gearboxes, Axles, Power tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)