Motion
15X35X7BAV

FREUDENBERG NOK
15X35X7BAV

METRIC OIL SEAL BROWN FKM - Solid, 15 mm Shaft Dia., 35 mm OD, 7 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #07317952
MFR #15X35X7BAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
15X35X7BAV

METRIC OIL SEAL BROWN FKM - Solid, 15 mm Shaft Dia., 35 mm OD, 7 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #07317952
MFR #15X35X7BAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40412920 BAUM2X7 15.0X 35.0X 7.0 585
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15 mm
  • Hardness
    75 Shore D
  • Outside Diameter
    35 mm
  • Overall Width
    7 mm
  • Seal Type
    NITRILE RUBBER OD, SINGLE LIP
  • Lip Material
    75 FKM 585
  • Number of Lips
    1
  • Durometer
    75 Durometer
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886261728
  • Misalignment Tolerance
    depends on application details
  • Series
    BA
  • Manufacturer Catalog Number
    15X35X7BAV
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE RUBBER OD, SINGLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Transmissions, Axles, Power tools
  • Weight
    0.0197 lbs
  • Continuous Temperature Range
    -13 to +320°F / -25 to +160°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text