Motion
CCNBH-56-SB

CARTER MFG CO
CCNBH-56-SB

Crowned Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, 1.7500 in Stud Length
Mi Item #07318752
MFR #CCNBH-56-SB
Price$104.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBH-56-SB

Crowned Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, 1.7500 in Stud Length
Mi Item #07318752
MFR #CCNBH-56-SB

Mfr description
CCNBH-56-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.97/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    1.0000 in
  • Hex Size
    5/16 in
  • Lube Size
    3/16 in
  • Male Thread Size
    1-14
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    1.7500 in
  • Thread Length
    0.8750 in
  • Torque
    1125 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15840 lbf
  • Radial Static Load Capacity
    6385 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)