Overview
Mfr description
Y9294XS VIS-TECH W/PU PALM CUT LEVEL 4
- CUT RESISTANT ANSI 4 W
Specifications
- Glove SizeXS or Size 6
- SizeXS
- MaterialHigh Performance Fibers
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane with Stainless Steel Blend
- Protection TypePalm Coated
- ApplicationConstruction,Metal Fabrication,Assembly
- ColorBlack, Hi-Vis Orange
- Coating MaterialPolyurethane
- Length
- Manufacturer Catalog NumberY9294XS
- Harmonization Code6116105520
- DescriptionVIS-TECH HI-VIS ORANGE GLOVE, XS
- Product LinePalm Coated
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
- UPC_NO43551062707
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data