Specifications
Dimensions
- Bore Diameter3.2500 in
- Stroke20.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Detachable Rear Clevis
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1