Motion
POS1873025VH
Bearing Seal - Single Lip without a Garter Spring, Nitrile Material, 1.8750 in Bore , 3.0000 in OD, 0.2500 in Width
MI ITEM #07320066
MFR #POS1873025VH
Your Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Single Lip without a Garter Spring, Nitrile Material, 1.8750 in Bore , 3.0000 in OD, 0.2500 in Width
MI ITEM #07320066
MFR #POS1873025VH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.13/each(List $23.63)

Overview

Mfr description
POS1873025VH OIL BATH SEALS

Specifications

  • Seal Type
    Single Lip without a Garter Spring
  • Seal Material
    Nitrile
  • Outside Diameter
    3.0000 in
  • UPC_NO
    1200106771593
  • Weight
    0.07 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text