Specifications
Dimensions
- Container Size30 mL
Details
- ApplicationPaint
- ColorBlack
- Manufacturer Stock Number00051135086827
- Manufacturer Upc Number00051135086827
- UPC_NO00051135086827
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)