Motion
BMU2P2D
Brake Motor - 2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1430 rpm - 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07320507
MFR #BMU2P2D
Price$3,021.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1430 rpm - 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07320507
MFR #BMU2P2D

Mfr description
BMU2P2D 2HP 1800RPM BRAKE MOTOR TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,021.44/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    17.4 in
  • Service Factor
    1.25
  • Torque
    6 ft-lbs
  • Weight
    35 lbs

Details

  • Base RPM
    1430 rpm - 1750 rpm
  • Country of Origin
    MEX
  • Description
    Fully assembled, totally enclosed fan cooled motor and brake premieres the key features of a U.S. Motors® brand UNIMOUNT® motor and Stearns® brake. Available in both footed and c-face footless ratings, the motor is designed for use on conveyors, machine tools, door operators, speed reducers or other applications that require stops and positive holds. UNIMOUNT® Brake motors are built to help extend the life of the motor. each motor is built to include the ALLGUARD(R) motor quality system, including pulse resistant/abrasion wire and 100% solids polyester varnish.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382118471
  • Max Allowable Current
    2.8 A, 3.3 A, 5.7 to 5.9 A, 6.6 A
  • Maximum Speed
    1750 rpm
  • Model
    FR11
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Brake Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382118471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)