Overview
Mfr description
SY7120-5WAOU-02F-Q VALVE, SOL
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM8 Connector
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data