Overview
Mfr description
CDQ2L63-25DCZ COMPACT CYLINDER, CQ2-Z
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke25 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeFoot
- Manufacturer Product Page
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data