Motion
CDM2L40-500AZ-A93L

SMC CORP OF AMERICA
CDM2L40-500AZ-A93L

40 mm Bore Diameter, 500 Stroke Length
Mi Item #07320864
MFR #CDM2L40-500AZ-A93L
Price$228.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L40-500AZ-A93L

40 mm Bore Diameter, 500 Stroke Length
Mi Item #07320864
MFR #CDM2L40-500AZ-A93L

Mfr description
CDM2L40-500AZ-A93L CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    500

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)