Motion
25-200-30-inH2O

NOSHOK INC
25-200-30-inH2O

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn
Mi Item #07320955
MFR #25-200-30-inH2O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-200-30-inH2O

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn
Mi Item #07320955
MFR #25-200-30-inH2O

Mfr description
25.200.30 IN H2O 1/4" LOWER MOUNT NOSHOK
  • Sensitive capsule-type non-fillable dry gauge
  • Black painted Steel, Stainless Steel and impact-resistant ABS case
  • Copper alloy and Brass wetted parts.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140 °F
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Type
    Vacuum Gauge
  • Lens Material
    Acrylic
  • Material
    Black Painted Steel
  • Pointer Material
    Instrument Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)