Motion
CD85E10-10-B
C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
Mi Item #07320962
MFR #CD85E10-10-B
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
Mi Item #07320962
MFR #CD85E10-10-B

Mfr description
CD85E10-10-B CYLINDER, ISO, DBL ACTING
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    B
  • Magnet
    Built-in
  • Mounting Type
    Double end boss-cut
  • Options Included
    Magnet, Rubber Cushion
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)