Motion
66253364322

NORTON ABRASIVES
66253364322

Cylindrical Wheels - 14 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #07321032
MFR #66253364322
Price$1,357.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364322

Cylindrical Wheels - 14 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #07321032
MFR #66253364322

Mfr description
66253364322 14 X 2 X 5 39C60-J8VK
  • Sharp high-purity green silicon carbide abrasive for non steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives
  • Use to grind carbide cutting tools, titanium, metal matrix composites ,and plasma sprayed materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,357.06/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)