Motion
CNBE-72-B

CARTER MFG CO
CNBE-72-B

Flat Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length
MI ITEM #07321079
MFR #CNBE-72-B
Price$131.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBE-72-B

Flat Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length
MI ITEM #07321079
MFR #CNBE-72-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.38/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.9950 in
  • Eccentric Stud Diameter
    0.8750 in
  • Eccentricity
    0.030 in
  • Hex Size
    7/16 in
  • Lube Size
    3/16 in
  • Male Thread Size
    7/8-14
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.0000 in
  • Torque
    750 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10570 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Roller Shape
    Flat

Overview

Mfr description
CNBE-72-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text