Motion
CNBH-72
Flat Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, 2.0000 in Stud Length
MI ITEM #07321110
MFR #CNBH-72
List Price$120.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, 2.0000 in Stud Length
MI ITEM #07321110
MFR #CNBH-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.01/each for your price

Overview

Mfr description
CNBH-72

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Slotted Head
  • Thread Length
    1.0000 in
  • Radial Dynamic Load Capacity
    21140 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Torque
    1400 in/lb
  • Eccentric Stud Diameter
    1.1250 in
  • Lube Size
    3/16 in
  • Male Thread Size
    1 1/8-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text