Motion
82788 RATCHETING SCREWDRIVER

Gearwrench
82788 RATCHETING SCREWDRIVER

Bit Screwdriver Torx & Phillips Tips
Mi Item #07321127
MFR #82788 RATCHETING SCREWDRIVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82788 RATCHETING SCREWDRIVER

Bit Screwdriver Torx & Phillips Tips
Mi Item #07321127
MFR #82788 RATCHETING SCREWDRIVER

Mfr description
82788 RATCHETING SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Phillips Point Size
    #1, #2 in
  • Screwdriver Size Range
    Phillips #1, #2, Torx T15 - T27

Details

  • Case Type
    None
  • PSC Code
    5133
  • Tip Type
    Phillips; Torx
  • Type
    Bit Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)